Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex
Mfr # BULK-NUT-1154
Zoro # G822410930
product price:Â
$
9.15
/ea
Key Features
Thread Type
Fine
Product Type
Sealing Hex Nut
Hex Height
35/64 in
Thread Size
5/8"-18
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-NUT-1154
- Zoro #
- G822410930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 35/64 in
- Thread Size
- 5/8"-18
- For Screw Size
- 5/8 in
- Hex Width
- 15/16 in
Details
- Thread Type
- Fine
- Product Type
- Sealing Hex Nut
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Material
- Stainless Steel
- Thread Fit
- 2B
- Industry Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Finish
- Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength 70,000 psi, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.