Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex
Mfr # BULK-NUT-1159
Zoro # G922412841
product price:Â
$
14.29
/ea
Key Features
For Screw Size
M8
Material Grade/Class
18-8
Hex Height
6.5 mm
Material
Stainless Steel
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-NUT-1159
- Zoro #
- G922412841
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Item
- Hex Nut
- Thread Fit
- 6H
- System of Measurement
- Metric
- Tensile Strength
- 70,000 psi
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- DIN 934
- Product Type
- Sealing Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M80x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength 70,000 psi, Thread Fit 6H, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.