Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, Plain, Standard Hex, PK10

  • Mfr # ZNUT-1117

  • Zoro # G022409789


product price: $20.69
/pk 10, $2.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNUT-1117
Zoro #
G022409789
UPC #
-
Country of Origin
United States

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Polycarbonate, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 5.4 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 10

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.