Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK100
Mfr # ZNUT-1085
Zoro # G522410988
product price:Â
$
22.49
/pk 100, $0.22/ea
Key Features
Material
Nylon
For Screw Size
#4
Material Grade/Class
6/6
Hex Width
17/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1085
- Zoro #
- G522410988
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Finish
- Plain
- Hex Type
- Standard Hex
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #4-40, Hex Width 17/64 in, Hex Height 3/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.