Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK50
Mfr # ZNUT-1099
Zoro # G822410381
product price:Â
$
42.69
/pk 50, $0.85/ea
Key Features
Pack Size
Small Pack
Material Grade/Class
6/6
Material
Nylon
Thread Fit
2B
For Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1099
- Zoro #
- G822410381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
- Hex Width
- 49/64 in
- Hex Height
- 7/16 in
Details
- Pack Size
- Small Pack
- Material Grade/Class
- 6/6
- Material
- Nylon
- Thread Fit
- 2B
- Finish
- Plain
- System of Measurement
- Inch
- Hex Type
- Standard Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Product Type
- Standard Hex Nut
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 1/2 In.-13, Hex Width 49/64 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 50