Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK50
Mfr # ZNUT-1113
Zoro # G922412223
product price:Â
$
53.89
/pk of 50, $1.08/ea
Key Features
Thread Type
Coarse
Hex Type
Standard Hex
Hex Width
14.8 mm
Thread Direction
Right Hand
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1113
- Zoro #
- G922412223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 14.8 mm
- For Screw Size
- M10
- Thread Size
- M10x1.50
- Hex Height
- 9.8 mm
Details
- Thread Type
- Coarse
- Hex Type
- Standard Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Item
- Hex Nut
- Dimensional Standards
- DIN 934
- Product Type
- Standard Hex Nut
- Material
- Nylon
- Thread Fit
- 6H
- Material Grade/Class
- 6/6
- Pack Size
- Small Pack
- System of Measurement
- Metric
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size M10x1.50, Hex Width 14.8 mm, Hex Height 9.8 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.