This item is Discontinued.

Zoro Select Thin Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Ht, 250 PK L51090.200.0001

Thin Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Ht, 250 PK (Discontinued)

  • Mfr # L51090.200.0001
  • Zoro # G2095803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51090.200.0001
Zoro #
G2095803
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Hex Height
10 mm
Hex Width
30 mm
Width Across Flats
30 mm
Nut Height
10 mm
Dia./Thread Size
M20-2.50

Details

Item
Thin Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Thin Hex
Finish Type
Plain
Bolt Compatibility
18-8
Pack Size
Bulk Pack
Material Type
Stainless Steel
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 439B
Material Grade
A2
Nut Standards
DIN 439B
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Nut Style
Thin Nut

Description

Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.