Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Standard Hex, PK100
Mfr # 39-F-25C
Zoro # G122658209
product price:Â
$
5.89
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for $11.78
Key Features
Thread Type
Coarse
Material Grade/Class
6061-T6
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-F-25C
- Zoro #
- G122658209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Hex Width
- 7/16 in
- Hex Height
- 7/32 in
Details
- Thread Type
- Coarse
- Item
- Hex Nut
- Material Grade/Class
- 6061-T6
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Finish
- Plain
- Product Type
- Standard Hex Nut
- Material
- Aluminum
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Hex Type
- Standard Hex
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100