Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Standard Hex, PK50
Mfr # 39-F-50C
Zoro # G222656181
product price:Â
$
13.89
/pk of 50, $0.28/ea
Key Features
System of Measurement
Inch
Hex Width
3/4 in
Thread Type
Coarse
Product Type
Standard Hex Nut
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39-F-50C
- Zoro #
- G222656181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Item
- Hex Nut
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Material
- Aluminum
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Finish
- Plain
- Thread Fit
- 2B
- Material Grade/Class
- 6061-T6
- Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 50