Zoro Homepage
This item is Discontinued.
Zoro Select Hex Nut, M33-3.50, Steel, Class 12.9, Black Oxide, 33 mm Ht, 28 PK L22200.330.0001

Hex Nut, M33-3.50, Steel, Class 12.9, Black Oxide, 33 mm Ht, 28 PK (Discontinued)

  • Mfr # L22200.330.0001
  • Zoro # G1584079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22200.330.0001
Zoro #
G1584079
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Hex Height
33 mm
Hex Width
50 mm
Nut Height
33 mm
Dia./Thread Size
M33-3.50
Width Across Flats
50 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 12.9, Material Steel, Thread Size M33-3.50, Hex Width 50 mm, Hex Height 33 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.