Zoro Homepage
This item is Discontinued.
Zoro Select Hex Nut, M42-4.50, Steel, Class 12.9, Black Oxide, 42 mm Ht, 13 PK L22200.420.0001

Hex Nut, M42-4.50, Steel, Class 12.9, Black Oxide, 42 mm Ht, 13 PK (Discontinued)

  • Mfr # L22200.420.0001
  • Zoro # G2095760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22200.420.0001
Zoro #
G2095760
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Hex Height
42 mm
Hex Width
65 mm
Nut Height
42 mm
Dia./Thread Size
M42-4.50
Width Across Flats
65 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size M42x4.50, Hex Width 65 mm, Hex Height 42 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.