Zoro Homepage

Hex Rethreading Die Set, Std 20 Pc

  • Mfr # 10M991

  • Zoro # G3949197


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1-8, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 7/8"-14, 1"-14
Number of Pieces
20
Material
Carbon Steel
Thread Direction
Right Hand
Type
Series 377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M991
Zoro #
G3949197
UPC #
190735727386
Country of Origin
China

Dimensions

Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1-8, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 7/8"-14, 1"-14
Die Thread Size
1/4"-20 to 1"-14
Largest Thread Size
1"-14
Die Sizes included
1 in-14, 1 in-8, 1/2 in-13, 1/2 in-20, 1/4 in-20, 1/4 in-28, 3/4 in-10, 3/4 in-16, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 5/8 in-11, 5/8 in-18, 7/16 in-14, 7/16 in-20, 7/8 in-14, 7/8 in-9, 9/16 in-12, 9/16 in-18
Smallest Thread Size
1/4"-20
Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18

Details

Item
Die Set
Number of Pieces
20
Material
Carbon Steel
Thread Direction
Right Hand
Type
Series 377
Die Shape
Hex
Die Material
Carbon Steel
Thread Type
NC, NF
Thread Standard
UNC, UNF
Number of Dies in Set
16
Die Type
Solid

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 20, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18, Thread Standard UNC, UNF, UNS, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.