Zoro Homepage

Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L

  • Mfr # 14H2-36

  • Zoro # G2791625


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H2-36
Zoro #
G2791625
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Hex Size
2 in
Length
3 ft
Hex Width Tolerance
+0.000/-0.004 in
Width Tolerance
0 in/-0.004 in
Hex Width
2 in
Overall Length
36 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
Temper
Cold Finish
Finish
Unpolished
Alloy Type
12L14
Typical Tensile Strength (PSI)
78,000 psi
Fabrication
Cold Rolled
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Yield Strength
60,000 psi
Tolerance Rating
Standard
Brinell Hardness
85 BHN
Mechanical Finish
Mill
Shape
Hexagon
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
System of Measurement
Inch
Machinability
193 %
Material Grade
12L14
Tensile Strength
78,000 psi
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 2 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.