Zoro Homepage

Hex Rod, Carbon Stl, 12L14, 3 In Hexx6 Ft L

  • Mfr # 14H3-72

  • Zoro # G9822915


product price: $592.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Temper
Cold Finish
Alloy Type
12L14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H3-72
Zoro #
G9822915
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Hex Width Tolerance
+0.000/-0.005 in
Hex Size
3 in
Overall Length
6 ft
Hex Width
3 in
Width Tolerance
0 in/-0.005 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Temper
Cold Finish
Alloy Type
12L14
Typical Tensile Strength (PSI)
78,000 psi
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
Finish
Unpolished
Fabrication
Cold Rolled
Yield Strength
60,000 psi
Brinell Hardness
85 BHN
Shape
Hexagon
System of Measurement
Inch
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Mechanical Finish
Mill
Material Grade
12L14
Machinability
193 %
Appearance
Unpolished
Heat Treatable
Heat Treatable
Tensile Strength
78,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 3 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.