Hex Rod, Steel, 1018, 2 1/2 In Hex x 6 Ft
Mfr # 18H2.5-72
Zoro # G7123977
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Tensile Strength (PSI)
65,000 psi
Finish
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18H2.5-72
Zoro #
G7123977
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-6 in
Hex Size
2 1/2 in
Length
6 ft
Hex Width Tolerance
+0.000/-0.004 in
Hex Width
2 1/2 in
Overall Length
6 ft
Width Tolerance
0 in/-0.004 in
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 2 1/2 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.