
Hex Spacer, #1 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.072 in Inside Dia, 1000 PK
Mfr # 100601HSN
Zoro # G5048609
product price:Â $95.49
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#1
Overall Length
3/8 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100601HSN
Zoro #
G5048609
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#1
Overall Length
3/8 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.072 in
Hex Width
3/16"
Thread Size
.072 x 3/8 in
Length Tolerance
3/8"
Inside Dia.
0.072"
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Shape
Hex
Spacer Material
Nylon
Description
.072X3/8 Three Sixteenths Hex Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.