
Hex Spacer, #2 Screw Size, Natural Nylon, 1 in Overall Lg, 0.091 in Inside Dia, 1000 PK
Mfr # 141602HSN
Zoro # G5047820
product price:Â $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#2
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141602HSN
Zoro #
G5047820
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#2
Overall Length
1 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.091 in
Hex Width
1/4"
Thread Size
.091 x 1 in
Length Tolerance
1"
Inside Dia.
0.091"
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Shape
Hex
Spacer Material
Nylon
Description
.091X1 One Quarter Hex Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.