Hex Spacer, #2 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 1000 PK
- Mfr # 140602HSN
- Zoro # G5046131
product price:Â
$
67.79
/pk of 1000, $0.07/ea
Key Features
System of Measurement
Inch
For Screw Size
#2
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140602HSN
- Zoro #
- G5046131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #2
- Overall Length
- 3/8 in
- Overall Length Tolerance
- +/-0.015 in
- Inside Diameter
- 0.091 in
- Hex Width
- 1/4"
- Inside Dia.
- 0.091"
- Length Tolerance
- 3/8"
- Thread Size
- .091 x 3/8 in
Details
- Item
- Hex Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Finish
- Natural
- Spacer Material
- Nylon
- Spacer Shape
- Hex
Description
.091X3/8 One Quarter Hex Spacer Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.