Hex Standoff, Zinc Plated Steel, 25.0.0 mm Overall Lg, 100 PK
Mfr # M11396.050.0025
Zoro # G0302639
product price: $71.59
/pk 100, $0.72/eaKey Features
Standoff Gender
Male
Thread Size
M5-0.8
Overall Length
25.0.0 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M11396.050.0025
Zoro #
G0302639
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Overall Length
25.0.0 mm
Body Length
25 mm
Thread Length
9 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
9 mm
Inside Dia.
M5
Body Thread Length
9 mm
Length
25mm
Description
Standoff, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 25 mm, Body Length 25 mm, Body Thread Length 9 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.