
Hex Spacer, #4 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.115 in Inside Dia, 1000 PK
Mfr # 310804HSN
Zoro # G5046585
product price:Â $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#4
Overall Length
1/2 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310804HSN
Zoro #
G5046585
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#4
Overall Length
1/2 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.115 in
Hex Width
5/16"
Length Tolerance
1/2"
Inside Dia.
0.115"
Thread Size
.115 x 1/2 in
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon
Spacer Shape
Hex
Description
.115X1/2 Five Sixteenths Hex Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.