
Hex Spacer, #4 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.115 in Inside Dia, 1000 PK
Mfr # 140404HSN
Zoro # G5065993
product price:Â $71.15
/pk 1000, $0.07/eaKey Features
System of Measurement
Inch
For Screw Size
#4
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140404HSN
Zoro #
G5065993
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#4
Overall Length
1/4 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.115 in
Hex Width
1/4"
Thread Size
.115 x 1/4 in
Inside Dia.
0.115"
Length Tolerance
1/4"
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon
Spacer Shape
Hex
Description
.115X1/4 One Quarter Hex Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.