Hex Spacer, #4 Screw Size, Natural Nylon, 9/16 in Overall Lg, 0.115 in Inside Dia, 1000 PK

  • Mfr # 140904HSN

  • Zoro # G5066020


product price:  $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140904HSN
Zoro #
G5066020
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Overall Length
9/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.115 in
Hex Width
1/4"
Thread Size
.115 x 9/16 in
Length Tolerance
9/16"
Inside Dia.
0.115"

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon
Spacer Shape
Hex

Description

.115X9/16 One Quarter Hex Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products