Hex Spacer, #6 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK

  • Mfr # 35HSP010

  • Zoro # G3316844


product price: $1.29
/pk 10, $0.13/ea

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35HSP010
Zoro #
G3316844
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
1 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.115 in
Inside Diameter Tolerance
+/-0.005 in
Hex Width
1/4 in
Hex Width Tolerance
+/-0.015 in
Screw Size
#6
Length
1"
Inside Dia.
0.115 in
Length Tolerance
+/-0.005"
Inside Dia. Tolerance
+/-0.005 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Plain
Color
White
Spacer Color
Off-White
Type
Female
Spacer Material
Nylon
Temp. Range (F)
185 Degrees Max
Spacer Shape
Hex
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Spacer Type
Hex
Maximum Temperature
185 Degrees F

Description

Spacer, Spacer Type Hex, For Screw Size #6, Overall Length 1 in, Inside Diameter 0.115 in, Outside Diameter Not Applicable, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width 1/4 in, Color White, Hex Width Tolerance +/-0.015 in, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance Not Applicable, Overall Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products