Hex Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK
Mfr # 35HSP006
Zoro # G2912034
product price: $1.35
/pk 10, $0.14/eaSold in multiples of 14 for $18.90
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35HSP006
Zoro #
G2912034
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
1/4 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.115 in
Inside Diameter Tolerance
+/-0.005 in
Hex Width
1/4 in
Screw Size
#6
Hex Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Inside Dia.
0.115 in
Inside Dia. Tolerance
+/-0.005 in
Length
1/4"
Description
Spacer, Spacer Type Hex, For Screw Size #6, Overall Length 1/4 in, Inside Diameter 0.115 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width 1/4 in, Color White, Hex Width Tolerance +/-0.015 in, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance Not Applicable, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.