Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK HMF406-1032-SS

Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK (Discontinued)

  • Mfr # HMF406-1032-SS
  • Zoro # G2201175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMF406-1032-SS
Zoro #
G2201175
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Overall Length
5/8 in
Body Length
5/8 in
Thread Length
3/8 in
Outside Diameter
3/8 in
Hex Width
3/8"
Length Tolerance
+/-0.005"
Hex Width Tolerance
+/-0.015 in
Overall Length Tolerance
+/-0.005 in
Thread Depth
29/64 in
Screw Size
#10-32
Length
5/8"
Body Thread Length
29/64 in

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Cap Included
No
Type
Male/Female
Standoff Thread Gender
Male-Female
Shape
Hex
Standoff Shape
Hex
Includes Cap
No
Pack Size
Small Pack
Label Shape
Hex
Standoff Type
Male-Female Standoff
Finish
Plain
Material Grade/Class
18-8
Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Standoff, Thread Size #10-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 5/8 in, Thread Length 3/8 in, Body Thread Length 29/64 in, Hex Width 3/8 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.