Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK
Mfr # CRP053203GR
Zoro # G3683233
product price: $24.19
/pk 10, $2.42/eaKey Features
Standoff Gender
Female
Thread Size
#10-32
Overall Length
2 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRP053203GR
Zoro #
G3683233
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Overall Length
2 in
Body Length
2 in
Thread Length
1/2 in
Outside Diameter
5/16 in
Hex Width
5/16"
Hex Width Tolerance
+/-0.005 in
Screw Size
#10-32
Length
2"
Thread Depth
1/2 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Body Thread Length
1/2 in
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.