
Hex Standoff, #10-32 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK
Mfr # 370311HFA
Zoro # G5200682
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#10-32
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370311HFA
Zoro #
G5200682
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Body Length
3/16 in
Thread Length
3/16 in
Outside Diameter
3/8 in
Hex Width
3/8"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Description
10-32X3/16 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.