Zoro Homepage

Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK

  • Mfr # 310311HFA

  • Zoro # G5206185


product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#10-32
Standoff Material
Aluminum
Body Length
3/16 in
Outside Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310311HFA
Zoro #
G5206185
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Body Length
3/16 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
System of Measurement
Inch

Description

10-32X3/16 Five Sixteenths Hex Standoff Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.