Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Standoff, #2-56 Thrd Sz, 1 in L, Aluminum 1/8" Hex W, 500 PK

  • Mfr # 021602HFA

  • Zoro # G5199930


product price: $954.99
/pk 500, $1.91/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#2-56
Overall Length
1 in
Standoff Material
Aluminum
Body Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021602HFA
Zoro #
G5199930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Overall Length
1 in
Body Length
1 in
Outside Diameter
1/8 in
Hex Width
1/8"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
System of Measurement
Inch

Description

Standoffs,2-56x1,1/8 Hex FemaLE,Package Quantity 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products