
Hex Standoff, #2-56 Thrd Sz, 3/8 in L, Aluminum 1/8" Hex W, 750 PK
Mfr # 020602HFA
Zoro # G5200061
product price: $260.99
/pk 750, $0.35/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
3/8 in
Standoff Material
Aluminum
Body Length
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020602HFA
Zoro #
G5200061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-56
Overall Length
3/8 in
Body Length
3/8 in
Outside Diameter
1/8 in
Hex Width
1/8"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
System of Measurement
Inch
Description
Standoffs,2-56x3/8,1/8 Hex Fema,Package Quantity 750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.