Hex Standoff, #2-56 Thrd Sz, 7/16 in Thrd L Steel Zinc, 3/16" Hex W, 250 PK

  • Mfr # 100702HM

  • Zoro # G5200280


product price:  $168.99
/pk 250, $0.68/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#2-56
Standoff Material
Steel
Standoff Finish
Zinc
Body Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100702HM
Zoro #
G5200280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Body Length
7/16 in
Thread Length
7/16 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch

Description

2-56X7/16 3/16 Across Flats Hex Male Female Standoff Steel Zinc Plated"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.