Hex Standoff, #4-40 Thrd Sz, 1 in Thrd L Steel Zinc, 3/16" Hex W, 200 PK

  • Mfr # 101604HM

  • Zoro # G5206133


product price:  $148.99
/pk 200, $0.74/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#4-40
Standoff Material
Steel
Standoff Finish
Zinc
Body Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101604HM
Zoro #
G5206133
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Body Length
1 in
Thread Length
1 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch

Description

4-40X1 3/16 Across Flats Hex Male Female Standoff Steel Zinc Plated"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.