
Hex Standoff, #4-40 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 141304HM303
Zoro # G5200350
product price: $423.99
/pk 500, $0.85/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#4-40
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141304HM303
Zoro #
G5200350
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
13/16 in
Thread Length
13/16
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
Standoffs,4-40x13/16,1/4 Hex M-,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.