Shop ZORO SELECT
See all product information
Create Account
Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK
- Mfr # CRL030344GR
- Zoro # G3705073
product price:Â
$
2.89
/pk of 10, $0.29/ea
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
3/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRL030344GR
- Zoro #
- G3705073
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Standoff
- Standoff Gender
- Female
- Standoff Material
- Aluminum
- Standoff Finish
- Plain
- System of Measurement
- Inch
- Cap Included
- No
- Pack Size
- Small Pack
- Resistance Properties
- Corrosion-Resistant
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Includes Cap
- No
- Standoff Thread Gender
- Female-Female
- Standoff Shape
- Hex
- Material
- Aluminum
- Type
- Female
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size
- #4-40
- Overall Length
- 3/16 in
- Body Length
- 3/16 in
- Thread Length
- 3/16 in
- Hex Width
- 3/16"
- Overall Length Tolerance
- +/-0.005 in
- Thread Depth
- 3/16 in
- Hex Width Tolerance
- +/-0.005 in
- Length Tolerance
- +/-0.005"
- Body Thread Length
- 3/16 in
- Screw Size
- #4-40
- Length
- 3/16 in
- Wire Rope Length
- 3/16 in
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/16 in, Body Length 3/16 in, Thread Length 3/16 in, Body Thread Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.