
Hex Standoff, #4-40 Thrd Sz, 31/64 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 1431604HFA
Zoro # G5190690
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
31/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1431604HFA
Zoro #
G5190690
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
31/64 in
Thread Length
31/64
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Description
4-40X31/64 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.