
Hex Standoff, #4-40 Thrd Sz, 7/8 in Thrd L Steel Zinc, 1/4" Hex W, 250 PK
Mfr # 141404HM
Zoro # G5190499
product price:Â $218.99
/pk 250, $0.88/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#4-40
Standoff Material
Steel
Standoff Finish
Zinc
Body Length
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141404HM
Zoro #
G5190499
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
7/8 in
Thread Length
7/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch
Description
Standoffs,4-40x7/8,1/4 Hex M-F,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.