Zoro Homepage

Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK

  • Mfr # 141804HFA

  • Zoro # G5206404


product price: $531.99
/pk 1000, $0.53/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#4-40
Standoff Material
Aluminum
Body Length
1-1/8 in
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141804HFA
Zoro #
G5206404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Body Length
1-1/8 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
System of Measurement
Inch

Description

Standoffs,4-40x1 1/8,1/4 Hex F,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.