Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR040666GR
Zoro # G3654384
product price:Â $4.19
/pk 10, $0.42/eaKey Features
Standoff Gender
Male-Female
Thread Size
#6-32
Overall Length
3/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRR040666GR
Zoro #
G3654384
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Overall Length
3/8 in
Body Length
3/8 in
Thread Length
3/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.005 in
Thread Depth
7/32 in
Body Thread Length
7/32 in
Length
3/8"
Screw Size
6-32
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 7/16 in, Thread Length 3/8 in, Body Thread Length 7/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.