Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
- Mfr # 140906HFN
- Zoro # G5208610
product price:Â
$
370.99
/pk of 1000, $0.37/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
9/16 in
Standoff Material
Nylon
Standoff Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140906HFN
- Zoro #
- G5208610
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Standoff
- Standoff Gender
- Female
- Standoff Material
- Nylon
- Standoff Finish
- Natural
- System of Measurement
- Inch
Dimensions
- Thread Size
- #6-32
- Overall Length
- 9/16 in
- Body Length
- 9/16 in
- Thread Length
- 9/16 in
- Outside Diameter
- 1/4 in
- Hex Width
- 1/4"
Description
6-32X9/16 One Quarter Hex Female Standoff Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.