
Hex Standoff, #8-32 Thrd Sz, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 142408HFA
Zoro # G5208574
product price: $594.99
/pk 1000, $0.59/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142408HFA
Zoro #
G5208574
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Body Length
1-1/2 in
Thread Length
1-1/2 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Description
Standoffs,8-32x1 1/2,1/4 Hex F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.