Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 10 PK

  • Mfr # HST302-832-SS

  • Zoro # G2681542


product price:  $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
1/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST302-832-SS
Zoro #
G2681542
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Overall Length
1/4 in
Body Length
1/4 in
Thread Length
1/4 in
Outside Diameter
1/4 in
Hex Width
1/4"
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Thread Depth
1/4 in
Body Thread Length
1/4 in
Length
1/4"
Screw Size
#8-32

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Cap Included
No
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Includes Cap
No
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Shape
Hex
Finish
Plain
Type
Female
Material
Stainless Steel
Standoff Shape
Hex

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Internal Thread Style Fully Threaded, Overall Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.