
Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W, 1000 PK
Mfr # 371008HFA
Zoro # G5210290
product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
5/8 in
Standoff Material
Aluminum
Body Length
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371008HFA
Zoro #
G5210290
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Overall Length
5/8 in
Body Length
5/8 in
Outside Diameter
3/8 in
Hex Width
3/8"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
System of Measurement
Inch
Description
8-32X5/8 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.