Shop ZORO SELECT
See all product information
Create Account
Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK
- Mfr # 371508HFA
- Zoro # G5209782
product price:Â
$
490.99
/pk of 1000, $0.49/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Standoff Material
Aluminum
Body Length
15/16 in
Outside Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371508HFA
- Zoro #
- G5209782
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Standoff
- Standoff Gender
- Female
- Standoff Material
- Aluminum
- System of Measurement
- Inch
Dimensions
- Thread Size
- #8-32
- Body Length
- 15/16 in
- Outside Diameter
- 3/8 in
- Hex Width
- 3/8"
Description
8-32X15/16 Three Eighths Hex Standoff Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.