Zoro Homepage

Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK

  • Mfr # 141408HM303

  • Zoro # G5210735


product price: $435.99
/pk 500, $0.87/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#8-32
Standoff Material
Stainless Steel
Standoff Finish
Plain
Body Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141408HM303
Zoro #
G5210735
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
7/8 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

Standoffs,8-32x7/8,1/4 Hex M-F,Package Quantity 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products