Hex Standoff, Alum, 6-32x7/8 L, PK10
Mfr # CRR041466GR
Zoro # G3689777
product price: $4.99
/pk 10, $0.50/eaKey Features
Standoff Gender
Male-Female
Thread Size
#6-32
Overall Length
7/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRR041466GR
Zoro #
G3689777
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Overall Length
7/8 in
Body Length
7/8 in
Thread Length
7/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Overall Length Tolerance
+/-0.005 in
Thread Depth
3/8 in
Length Tolerance
+/-0.005"
Hex Width Tolerance
+/-0.005 in
Body Thread Length
3/8 in
Length
7/8"
Screw Size
6-32
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/8 in, Body Length 7/8 in, Thread Length 3/8 in, Body Thread Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.