Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK

  • Mfr # CRM040888GR

  • Zoro # G3647576


product price: $7.95
/pk 10, $0.80/ea

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
1/2 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRM040888GR
Zoro #
G3647576
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Overall Length
1/2 in
Body Length
1/2 in
Thread Length
1/2 in
Outside Diameter
1/4 in
Hex Width
1/4"
Thread Depth
1/2 in
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Body Thread Length
1/2 in
Length
1/2"
Screw Size
#8-32

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Cap Included
No
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Includes Cap
No
Shape
Hex
Material
Steel
Type
Female
Standoff Shape
Hex
Finish
Zinc Plated

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Hex Width Tolerance +/-0.005 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products