Shop ZORO SELECT
See all product information
Create Account
Hex Standoff, M2.5-0.45 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK
- Mfr # M452512HMA
- Zoro # G2579849
product price:Â
$
231.99
/pk of 500, $0.46/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
M2.5-0.45
Standoff Material
Aluminum
Body Length
12.0 mm
Outside Diameter
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M452512HMA
- Zoro #
- G2579849
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Standoff
- Standoff Gender
- Male
- Standoff Material
- Aluminum
- System of Measurement
- Metric
Dimensions
- Thread Size
- M2.5-0.45
- Body Length
- 12.0 mm
- Outside Diameter
- 4.5 mm
- Hex Width
- 4.5 mm
Description
Standoffs,M2.5-0.45x12 4.5mm,HEx,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.