Hex Standoff, M3-0.5 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK

  • Mfr # M453007HM303

  • Zoro # G9718477


product price: $200.99
/pk 250, $0.80/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M3-0.5
Standoff Material
Stainless Steel
Standoff Finish
Plain
Body Length
7.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M453007HM303
Zoro #
G9718477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.5
Body Length
7.0 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex

Description

Standoffs,M3-0.5x7 4.5mm,HEx M-F,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.