Zoro Homepage

Hex Standoff, M4-0.7 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W, 250 PK

  • Mfr # M604007HM303

  • Zoro # G9718355


product price: $133.99
/pk 250, $0.54/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M4-0.7
Standoff Material
Stainless Steel
Standoff Finish
Plain
Body Length
7.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M604007HM303
Zoro #
G9718355
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.7
Body Length
7.0 mm
Outside Diameter
6 mm
Hex Width
6.0 mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex

Description

Standoffs,M4-0.7x7 6 mm,HEx M-F,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products