Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK
Mfr # 36440MF100
Zoro # G0610084
product price: $6.49
/pk 10, $0.65/eaKey Features
Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
1 in
Standoff Material
Nylon
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36440MF100
Zoro #
G0610084
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Overall Length
1 in
Body Length
1 in
Thread Length
3/16 in
Outside Diameter
1/4 in
Hex Width
1/4"
Length Tolerance
+/-0.005"
Hex Width Tolerance
+/-0.015 in
Thread Depth
3/16 in
Overall Length Tolerance
+/-0.005 in
Body Thread Length
3/16 in
Length
1"
Screw Size
#4-40
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 1 in, Thread Length 3/16 in, Body Thread Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.